Apply to be a TradeMaster!
Main product image of Cornerstone Chrome 2 Handle Centerset Bar Faucet, CA40813
Magnifying glass
Hover image to zoom

Cornerstone Chrome 2 Handle Centerset Bar Faucet, CA40813

Brand:
Moen
SKU:
CA40813
Rating:
(0)
Q&A:
(0)
Cornerstone Chrome 2 Handle Centerset Bar Faucet, CA40813
Magnifying glass
Hover image to zoom
$104.22 each
In Stock
In Stock
Get 27 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
The Cornerstone centerset bar faucet installs on the deck through 3 holes on 4 in. centers and uses two handles for hot and cold control. It has a maximum flow rate of 1.5 gpm at 60 psi and 1/2 in. IPS connections.
  • 1.5 gpm maximum flow rate at 60 psi
  • 4 in. centerset design
  • Installs through 3 holes with 1 in. minimum diameter
  • Ceramic disc valve technology with 1/4 turn movement
  • 1/2 in. IPS connections
  • Maximum deck thickness 1.75 in.
  • Third party certified to ASME A112.18.1 / CSA B125.1 and NSF 61/9
  • ADA compliant lever handle operation

Specs

–
Flow Rate (GPM):

1.5

Series:

Cornerstone

Connection Type:

IPS / NPT

Warranty:

10 Year Limited

Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Finish:

Chrome

Number of Holes:

3

ADA:

Yes

Max Deck Thickness:

1.75"

Connection Size:

1/2"

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

Type:

Manual

Number of Handles:

2

Handle Style:

Lever

Product Type:

Bar / Prep Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy