Apply to be a TradeMaster!
Main product image of Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet w/o Side Spray (Chrome), CA41611
Magnifying glass
Hover image to zoom

Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet w/o Side Spray (Chrome), CA41611

Brand:
Moen
SKU:
CA41611
Rating:
(1)
Q&A:
(0)
Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet w/o Side Spray (Chrome), CA41611
Magnifying glass
Hover image to zoom
$171.54 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Includes hose and spray
  • Hose reach 36", hose length 48"
  • 1/2" IPS connections
  • Six (6) individual boxes per master carton
  • Non-metallic, non-ferrous, and brass material
  • Single body construction for easy replacement

Features: An excellent option for a coordinated, customer-preferred style presentation. Capstone offers finish options and feature upgrades, and is backed with our ten-year limited warranty. From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Gracious and uncomplicated style features give the Capstone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Capstone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • features Duralock quick connect system for easy installation
  • two-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CalGreen

NSF/ANSI 61

Lead Free

Warranty:

10 Year Limited

Type:

Manual

Spout Type:

Gooseneck

Material:

Metal (Unspecified)

Finish:

Chrome

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Number of Holes:

4

Application:

Residential

Handle Style:

Lever

Finish Family:

Chrome

Installation Type:

Deck Mount

Max Deck Thickness:

1.13"

Connection Type:

IPS / NPT

Series:

Capstone

Flow Rate (GPM):

1.5

Faucet Configuration:

Widespread

Number of Handles:

2

Connection Size:

1/2"

Hose Length:

48"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

WELL MADE & AFFORDABLE

FOR A RENTAL KITCHEN
TRADEMASTER
WEST VIRGINIA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy