Apply to be a TradeMaster!
Main product image of Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet (Chrome), CA41613
Magnifying glass
Hover image to zoom

Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet (Chrome), CA41613

Brand:
Moen
SKU:
CA41613
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet (Chrome), CA41613
Magnifying glass
Hover image to zoom
$120.59 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Includes hose and spray
  • Hose reach 36", hose length 48"
  • 1/2" IPS connections
  • Six (6) individual boxes per master carton
  • Side spray finishes matches faucet finishes
  • Non-metallic, non-ferrous, and brass material
  • Single body construction for easy replacement

Features: An excellent option for a coordinated, customer-preferred style presentation. Capstone offers finish options and feature upgrades, and is backed with our ten-year limited warranty. From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Gracious and uncomplicated style features give the Capstone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Capstone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • features Duralock quick connect system for easy installation
  • two-handle lever handle makes it easy to adjust the water
  • includes side spray hose for convenient, flexible cleaning at the sink
  • aerated stream for everyday cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Installation Type:

Deck Mount

Flow Rate (GPM):

1.5

Finish Family:

Chrome

Product Type:

Kitchen Faucet

Type:

Manual

Connection Type:

IPS / NPT

Spout Type:

Gooseneck

Finish:

Chrome

Valve Type:

Ceramic Disc

Includes:

Side Sprayer

Max Deck Thickness:

1.13"

Application:

Commercial

Residential

Series:

Capstone

Number of Holes:

4

Approvals:

Lead Free

CalGreen

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Handle Style:

Lever

Faucet Configuration:

Widespread

Material:

Metal (Unspecified)

Warranty:

10 Year Limited

Number of Handles:

2

Connection Size:

1/2"

Hose Length:

48"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy