Apply to be a TradeMaster!
Main product image of M-POWER Sensor-operated Lavatory Faucet, 0.5 GPM, CA8302 (Chrome)
Magnifying glass
Hover image to zoom

M-POWER Sensor-operated Lavatory Faucet, 0.5 GPM, CA8302 (Chrome)

Brand:
Moen
SKU:
CA8302
Rating:
(0)
Q&A:
(0)
M-POWER Sensor-operated Lavatory Faucet, 0.5 GPM, CA8302 (Chrome)
Magnifying glass
Hover image to zoom
$531.04 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)

Description

–
Features:
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Finish:

Chrome

Application:

Commercial

Power Supply:

Battery

Type:

Sensor (Touchless)

Series:

M-POWER

Finish Family:

Chrome

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Material:

Brass

Drain Type:

No Drain

Product Type:

Bathroom Faucet

Warranty:

5 Year Limited

Max Deck Thickness:

2.5"

Number of Holes:

3

1

ADA:

Yes

Installation Type:

Deck Mount

Flow Rate (GPM):

0.5

Valve Type:

Solenoid

Faucet Configuration:

Single Hole

Handle Style:

None (Sensor)

Number of Handles:

0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy