Apply to be a TradeMaster!
Main product image of M-POWER Sensor-operated Lavatory Faucet, 0.5 GPM, CA8302BL (Matte Black)
Magnifying glass
Hover image to zoom

M-POWER Sensor-operated Lavatory Faucet, 0.5 GPM, CA8302BL (Matte Black)

Brand:
Moen
SKU:
CA8302BL
Rating:
(0)
Q&A:
(0)
M-POWER Sensor-operated Lavatory Faucet, 0.5 GPM, CA8302BL (Matte Black)
Magnifying glass
Hover image to zoom
$798.48 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Features:
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Max Deck Thickness:

2.5"

Type:

Sensor (Touchless)

Number of Handles:

0

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Valve Type:

Solenoid

Number of Holes:

3

1

Finish Family:

Matte Black

Flow Rate (GPM):

0.5

ADA:

Yes

Power Supply:

Battery

Handle Style:

None (Sensor)

Application:

Commercial

Finish:

Matte Black

Material:

Brass

Drain Type:

No Drain

Series:

M-POWER

Faucet Configuration:

Single Hole

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy