| Series: | M-POWER |
|---|---|
| Handle Style: | None (Sensor) |
| Application: | Commercial |
| Faucet Configuration: | Single Hole |
| Power Supply: | Battery |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Material: | Brass |
| Drain Type: | No Drain |
| Finish: | Chrome |
| Valve Type: | Solenoid |
| ADA: | Yes |
| Finish Family: | Chrome |
| Number of Handles: | 0 |
| Product Type: | Bathroom Faucet |
| Type: | Sensor (Touchless) |
| Number of Holes: | 3 1 |
| Installation Type: | Deck Mount |
| Warranty: | 5 Year Limited |
| Flow Rate (GPM): | 0.5 |