| Finish Family: | Stainless Steel |
|---|---|
| Series: | Anabelle |
| Number of Holes: | 1 2 3 4 |
| Approvals: | ASME A112.18.1 / CSA B125.1 CalGreen NSF/ANSI 61 Lead Free ADA / ICC A117.1 |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Includes: | Soap Dispenser Deck Plate / Escutcheon |
| Application: | Residential |
| Max Deck Thickness: | 2.5" |
| Faucet Configuration: | Single Hole |
| Valve Type: | Cartridge |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Type: | Manual |
| Connection Type: | Compression |
| Flow Rate (GPM): | 1.5 |
| Finish: | Spot Resist Stainless |
| ADA: | Yes |
| Number of Handles: | 1 |
| Product Type: | Kitchen Faucet |
| Spout Type: | Pull-Down |