| Type: | Manual |
|---|---|
| Includes: | Side Sprayer Deck Plate / Escutcheon |
| Approvals: | NSF/ANSI 61 Lead Free ADA / ICC A117.1 CalGreen ASME A112.18.1 / CSA B125.1 |
| Connection Type: | IPS / NPT |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1.5 |
| Finish Family: | Stainless Steel |
| Number of Handles: | 2 |
| ADA: | Yes |
| Handle Style: | Lever |
| Number of Holes: | 4 3 |
| Spout Type: | Gooseneck |
| Product Type: | Kitchen Faucet |
| Valve Type: | Cartridge |
| Finish: | Spot Resist Stainless |
| Series: | Caldwell |
| Material: | Metal (Unspecified) |
| Application: | Residential |