| Type: | Manual |
|---|---|
| Faucet Configuration: | Widespread |
| Connection Type: | IPS / NPT |
| Warranty: | Limited Lifetime |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 |
| Finish Family: | Chrome |
| Valve Type: | Cartridge |
| Includes: | Deck Plate / Escutcheon |
| Product Type: | Kitchen Faucet |
| Number of Holes: | 3 |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Spout Type: | Standard |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |
| Application: | Residential |
| Series: | Adler |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Material: | Metal (Unspecified) |
| Finish: | Chrome |