Apply to be a TradeMaster!
Main product image of Align 3 in 1 Water Filtration Pulldown Kitchen Faucet (Chrome), F5923
Magnifying glass
Hover image to zoom

Align 3 in 1 Water Filtration Pulldown Kitchen Faucet (Chrome), F5923

Brand:
Moen
SKU:
F5923
Rating:
(0)
Q&A:
(0)
Align 3 in 1 Water Filtration Pulldown Kitchen Faucet (Chrome), F5923
Magnifying glass
Hover image to zoom
$716.76 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Align 3-in-1 water filtration pull-down kitchen faucet installs on the deck in 1-hole or 3-hole applications and uses a single lever handle for hot and cold tap water control. It delivers 1.5 gpm unfiltered flow at 60 psi and includes separate filtered water delivery through the spray wand.
  • 1.5 gpm maximum unfiltered flow rate at 60 psi
  • 0.7 gpm filtered water flow rate
  • Deck-mount installation for 1-hole or 3-hole applications
  • Single handle with three-function spray wand
  • 68 in. braided pull-down hose
  • 3/8 in. compression fittings with flexible supply lines
  • 10 in. spout reach
  • 2-1/2 in. maximum deck thickness

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

CalGreen

ADA / ICC A117.1

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

Product Type:

Drinking Water Faucet

Type:

Manual

Material:

Metal (Unspecified)

Number of Holes:

3

1

Max Deck Thickness:

2.5"

Valve Type:

Cartridge

Connection Size:

3/8"

Handle Style:

Lever

Finish:

Chrome

Finish Family:

Chrome

Installation Type:

Deck Mount

Series:

Align

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Number of Handles:

1

Connection Type:

Compression

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy