| Number of Handles: | 1 |
|---|---|
| Handle Style: | Lever |
| Faucet Configuration: | Single Hole |
| Country of Origin: | China |
| ADA: | Yes |
| Application: | Residential |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 CalGreen Lead Free |
| Material: | Metal (Unspecified) |
| Connection Size: | 3/8" |
| Number of Holes: | 1 |
| Series: | Sip Transitional |
| Product Type: | Drinking Water Faucet |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 0.7 |
| Valve Type: | Ceramic Disc |
| Connection Type: | Compression |
| Max Deck Thickness: | 2.5" |
| Warranty: | 3 Year Limited |
| Finish Family: | Matte Black |
| Finish: | Matte Black |
| Spout Type: | Gooseneck |