Apply to be a TradeMaster!
Main product image of 1/2" M-Pact Posi-Temp Includes Pressure Balancing Valve (Expansion PEX), FP62327PF
Magnifying glass
Hover image to zoom

1/2" M-Pact Posi-Temp Includes Pressure Balancing Valve (Expansion PEX), FP62327PF

Brand:
Moen
SKU:
FP62327PF
Rating:
(1)
Q&A:
(0)
1/2" M-Pact Posi-Temp Includes Pressure Balancing Valve (Expansion PEX), FP62327PF
Magnifying glass
Hover image to zoom
$120.99 each
In Stock
In Stock
Get 133 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Number of Outlets
3
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Changing the look of your bathroom has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

ProPEX

Number of Outlets:

3

Material:

Brass

Type:

Pressure Balancing Valve

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

poor quality

One mounting hole for trim completely poorly threaded. Could not get screw in. Had to tap it myself.
scott
Denver, CO
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy