Enjoy the confidence of knowing your tap water is clean and safe to drink with Moen's 3 -in-1 Water Filtration Pulldown Kitchen Faucets. These pulldown kitchen faucets dispense filtered cold water, and hot and cold tap water through two separate water channels, eliminating any chance of mixed water flow. For drinking and cooking, flip the button on the spray head for filtered water; use the lever handle handle for tap water. Environmentally friendly, Moen 3 in 1 Water Filtration Kitchen Faucets put filtered water at your fingertips, eliminating reliance on plastic water bottles, heavy jugs, and bulking external filters. This faucet can be paired with Moen water filtration systems to meet your home's needs.
Features:
| Product Type: | Kitchen Faucet |
|---|---|
| Spout Type: | Pull-Down |
| Flow Rate (GPM): | 1.5 |
| Connection Size: | 3/8" |
| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 Lead Free |
| Warranty: | Limited Lifetime |
| Number of Holes: | 1 |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Hose Length: | 68" |
| Faucet Configuration: | Single Hole |
| Finish Family: | Brushed Gold / Brass |
| Handle Style: | Lever |
| Series: | Weymouth |
| Number of Handles: | 1 |
| Type: | Manual |
| Finish: | Brushed Gold |
| ADA: | Yes |