Apply to be a TradeMaster!
Main product image of 1/2" IPS / Sweat (Copper-to-Copper) Posi-Temp Pressure Balancing Rough-In Valve (No Stops), 62345
Magnifying glass
Hover image to zoom

1/2" IPS / Sweat (Copper-to-Copper) Posi-Temp Pressure Balancing Rough-In Valve (No Stops), 62345

Brand:
Moen
SKU:
62345
Rating:
(1)
Q&A:
(0)
1/2" IPS / Sweat (Copper-to-Copper) Posi-Temp Pressure Balancing Rough-In Valve (No Stops), 62345
Magnifying glass
Hover image to zoom
$111.04 each
In Stock
In Stock
Get 62 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Number of Outlets
3
Product Highlight: Material
Brass

Description

–
Note: This item is recommended for shower installation only.

1/2" IPS / Sweat (Copper-to-Copper) Posi-Temp Pressure Balancing Rough-In Valve (No Stops)

Product Overview
Changing the look of your bathroom has never been faster and easier. The M-PACT® Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: IPS; CC
  • Number of ports: three
  • Valve meets ASSE performance requirements

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

Sweat

Threaded

Number of Outlets:

3

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best supply company I ever used

Fast shipping
Ray
Estell Manor NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy