| Finish: | Chrome |
|---|---|
| Flow Rate (GPM): | 1.2 |
| Flow Rate: | 1.2 GPM 2.2 GPM |
| Type: | Manual |
| Series: | Chateau |
| Height: | 6.63" |
| Material: | Metal |
| Application: | Bathroom |
| Centers: | Centerset |
| Eschutcheon: | Yes |
| Faucet Centers: | 4" |
| Faucet Holes: | 3 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Max Deck Thickness: | 1.75" |
| Number of Handles: | 1 |
| Pop-Up Included: | No |
| Spout Height: | 2" |
| Spout Reach: | 4.38" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |