Apply to be a TradeMaster!
Main product image of Chateau Single Handle Bathroom Faucet (Chrome), L4621
Magnifying glass
Hover image to zoom

Chateau Single Handle Bathroom Faucet (Chrome), L4621

Brand:
Moen
SKU:
L4621
Rating:
(0)
Q&A:
(0)
Chateau Single Handle Bathroom Faucet (Chrome), L4621
Magnifying glass
Hover image to zoom
$157.11 each
In Stock
In Stock
Get 59 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome Plated
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

The Chateau collection delivers Moen performance and reliability with a simple, understated appeal.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: Three Hole
  • Center Dimensions: 4" Center
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod

Specs

Flow Rate:

1.20 GPM

Type:

Manual

Handle Style:

Metal Lever

Series:

Chateau

Product Type:

Faucet

Application:

Bathroom

Finish:

Chrome Plated

Handles Included:

Yes

Number of Handles:

1

Flow Rate (GPM):

1.5

1.2

Connection Size:

1/2"

Faucet Holes:

3

ADA:

Yes

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy