Apply to be a TradeMaster!
Main product image of Zarina 1 Handle Bathroom Faucet, L84533SRN (Spot Resist Brushed Nickel)
Magnifying glass
Hover image to zoom

Zarina 1 Handle Bathroom Faucet, L84533SRN (Spot Resist Brushed Nickel)

Brand:
Moen
SKU:
L84533SRN
Rating:
(0)
Q&A:
(0)
Zarina 1 Handle Bathroom Faucet, L84533SRN (Spot Resist Brushed Nickel)
Magnifying glass
Hover image to zoom
$275.13 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Spot Resist Brushed Nickel
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
The Zarina centerset bathroom faucet installs on the deck in 1-hole or 3-hole applications and delivers up to 1.5 gpm at 60 psi. It features a single lever handle, flexible 3/8 in. compression supplies, and an included optional escutcheon for 3-hole installation.
  • 1.5 gpm maximum flow rate at 60 psi
  • Deck mount installation
  • Centerset design with optional 3-hole escutcheon included
  • Installs through 1 hole with 1-1/8 in. minimum diameter
  • Flexible supplies with 3/8 in. compression fittings
  • 1255 Duralast cartridge
  • 5.24 in. spout reach
  • Maximum deck thickness: 2.50 in.

Specs

–
Approvals:

NSF/ANSI 61

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

ADA:

Yes

Flow Rate (GPM):

1.5

Connection Type:

Compression

Installation Type:

Deck Mount

Finish:

Spot Resist Brushed Nickel

Valve Type:

Cartridge

Drain Type:

Pop-Up

Application:

Residential

Material:

Metal (Unspecified)

Product Type:

Bathroom Faucet

Number of Holes:

1

3

Warranty:

Limited Lifetime

Type:

Manual

Series:

Zarina

Max Deck Thickness:

2.5"

Number of Handles:

1

Connection Size:

3/8"

Finish Family:

Brushed Nickel

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy