| Faucet Configuration: | Single Hole |
|---|---|
| Series: | 90 Degree |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Approvals: | NSF/ANSI 61 WaterSense Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| ADA: | Yes |
| Max Deck Thickness: | 2.5" |
| Number of Holes: | 3 1 |
| Valve Type: | Cartridge |
| Flow Rate (GPM): | 1.2 |
| Finish: | Chrome |
| Connection Type: | Compression |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Connection Size: | 3/8" |
| Type: | Manual |
| Handle Style: | Lever |
| Drain Type: | Pop-Up |
| Material: | Metal (Unspecified) |