The Tenon pulldown kitchen faucet brings a touch of warmth to the modern kitchen. The soft sweeping double bent arcs of the spout blend organic and symmetrical shapes to create a calming and comfortable form, while the tall faucet stature creates a statement piece at the sink. The integrated pu lld own spray wand nests neatly in the spout for a concealed, smooth look while still offering the functionality to enhance experiences at the sink. Available in Chrome, a clean, reflective finish that seamlessly melds with any design aesthetic.
Features:
| Faucet Configuration: | Single Hole |
|---|---|
| Finish Family: | Matte Black |
| ADA: | Yes |
| Approvals: | ADA / ICC A117.1 Lead Free CalGreen ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Product Type: | Kitchen Faucet |
| Number of Handles: | 1 |
| Finish: | Matte Black |
| Connection Type: | Compression |
| Max Deck Thickness: | 2.5" |
| Handle Style: | Lever |
| Type: | Manual |
| Series: | Tenon |
| Installation Type: | Deck Mount |
| Connection Size: | 3/8" |
| Spout Type: | Pull-Down |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.5 |
| Valve Type: | Cartridge |
| Number of Holes: | 1 |