Apply to be a TradeMaster!
Main product image of Tenon Motion Control Smart Pulldown Touchless Kitchen Faucet (Brushed Gold), S74001EV2BG
Magnifying glass
Hover image to zoom

Tenon Motion Control Smart Pulldown Touchless Kitchen Faucet (Brushed Gold), S74001EV2BG

Brand:
Moen
SKU:
S74001EV2BG
Rating:
(0)
Q&A:
(0)
Tenon Motion Control Smart Pulldown Touchless Kitchen Faucet (Brushed Gold), S74001EV2BG
Magnifying glass
Hover image to zoom
$1,269.30 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Gold
Product Highlight: Finish
Brushed Gold

Description

–
Features
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • one-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications

Specs

–
Color:

Brushed Gold

Country of Origin:

United States

Finish:

Brushed Gold

Product Type:

Kitchen Faucet

Series:

Tenon

Flow Rate (GPM):

1.5

Type:

Sensor

Flow Rate:

1.5 GPM

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy