Apply to be a TradeMaster!
Main product image of Via Chrome 1 Handle Bathroom Faucet, Low Profile, S8001
Magnifying glass
Hover image to zoom

Via Chrome 1 Handle Bathroom Faucet, Low Profile, S8001

Brand:
Moen
SKU:
S8001
Rating:
(0)
Q&A:
(0)
Via Chrome 1 Handle Bathroom Faucet, Low Profile, S8001
Magnifying glass
Hover image to zoom
$316.78 each
In Stock
In Stock
Get 1 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome

Description

–

Chrome One-handle Bathroom Faucet


  • Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
  • Via Series

Specs

–
Series:

Via

Handle Style:

Metal Lever

Flow Rate:

1.20 GPM

Finish:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy