Apply to be a TradeMaster!
Main product image of Gibson Two Handle High Arc Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom

Gibson Two Handle High Arc Bathroom Faucet (Matte Black)

Brand:
Moen
SKU:
T6142BL
Rating:
(0)
Q&A:
(0)
Gibson Two Handle High Arc Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom
T6142BL has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

The Gibson collection gives contemporary industrial design a softer point of view. The tubular spout and handles mirror the look of exposed piping while polished edges to create a chic and modern style.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • Two-handle lever handle makes it easy to adjust the water
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: Three Hole
  • Center Dimensions: 8" - 16" Center
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod
  • Spout Reach: 5.00"
  • Red/Blue Markings: Included

Specs

Flow Rate:

1.20 GPM

Series:

Gibson

Product Type:

Faucet

Type:

Double Handle

Application:

Bathroom

Finish:

Matte Black

Handles Included:

Yes

Number of Handles:

2

Flow Rate (GPM):

1.2

Faucet Holes:

3

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm