Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath
| Finish: | Brushed Nickel |
|---|---|
| Connection Size: | 1/2" |
| Approvals: | WaterSense ADA / ICC A117.1 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Type: | Manual |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Number of Holes: | 3 |
| Flow Rate (GPM): | 1.2 |
| Warranty: | Limited Lifetime |
| Drain Type: | Pop-Up |
| Valve Type: | Cartridge |
| Series: | Glyde |
| Material: | Metal (Unspecified) |
| Number of Handles: | 2 |
| Connection Type: | IPS / NPT |