Apply to be a TradeMaster!
Main product image of Boardwalk Spot Resist Brushed Nickel 2 Handle Bathroom Trim/Faucet Only, Widespread, T6220SRN
Magnifying glass
Hover image to zoom

Boardwalk Spot Resist Brushed Nickel 2 Handle Bathroom Trim/Faucet Only, Widespread, T6220SRN

Brand:
Moen
SKU:
T6220SRN
Rating:
(0)
Q&A:
(0)
Boardwalk Spot Resist Brushed Nickel 2 Handle Bathroom Trim/Faucet Only, Widespread, T6220SRN
Magnifying glass
Hover image to zoom
$261.48 each
In Stock
In Stock
Get 3 Tomorrow, Aug 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Spot Resist Brushed Nickel
Product Highlight: Handle Style
Metal Lever

Description

Note: The valve is not included in this item.


Spot ResistBrushed Nickel Finish Resists Fingerprints And Water Spots For A Cleaner Looking Bath

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Features DuralockQuick Connect System For Easy Installation
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty

Specs

Flow Rate:

1.20 GPM

Finish:

Spot Resist Brushed Nickel

Series:

Boardwalk

Handle Style:

Metal Lever

Type:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy