Apply to be a TradeMaster!
Main product image of Eva Two-Handle High Arc Bathroom Faucet Trim Kit (Brushed Nickel), T6420BN
Magnifying glass
Hover image to zoom

Eva Two-Handle High Arc Bathroom Faucet Trim Kit (Brushed Nickel), T6420BN

Brand:
Moen
SKU:
T6420BN
Rating:
(1)
Q&A:
(1)
Eva Two-Handle High Arc Bathroom Faucet Trim Kit (Brushed Nickel), T6420BN
Magnifying glass
Hover image to zoom
T6420BN has been discontinued
Discontinued March 31, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Brushed Nickel

Description

–
With flowing curves, the Eva collection's transitional design is pure and organic. Petal-like handles and swan-like spout bring a relaxed feeling to the bath.

Product Features
  • brushed nickel finish brings the warm look of stainless to your bath two-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (California) and s152 (Vermont)

Specs

–
Type:

Manual

Handle Style:

Metal Lever

Series:

Eva

Flow Rate:

1.20 GPM

Product Type:

Trim Kit

Faucet Holes:

3

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product- Lousy instructions.

The instructions are poor. They are in pictorial format, with no verbal descriptions. The pictures are sometimes confusing. Reinforcing the pictures with written instructions would be an improvement. The faucet kit and rough in kit came in 2 boxes and each had their own set of instructions. There was no indication which to start with. (It is best to start with the rough in kit.) During installation of the rough in kit, a picture of the faucet magically appears attached to the rough in kit. This is the only indication you have to turn to the faucet instructions and start installing the faucet and valves. There are small pictures inset into some of the step instructions. Some of these provided clarification of what is shown in the larger picture and some are a necessary additional step. Because they do not have a step number assigned to them, this makes it easy to overlook a step, such as adding mastic before assembly. There are also a few pictures of options, that only adds to the confusion.The pictures are generally fairly good[...]The styling is modern and elegant resulting in a nice finishing touch for our remodeled master lavatory. The valves operate smoothly and effortlessly. Love the product, but the instructions make things painful for a do-it-your-selfer.
Remodeler
Cape Coral, FL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this faucet spot resistant

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. This model is not considered spot resistant.

Was this review helpful to you?