| Approvals: | WaterSense NSF/ANSI 61 Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
|---|---|
| Connection Type: | IPS / NPT |
| Connection Size: | 1/2" |
| Number of Handles: | 2 |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Flow Rate (GPM): | 1.2 |
| Number of Holes: | 3 |
| Drain Type: | Pop-Up |
| Application: | Residential Bathroom |
| ADA: | Yes |
| Handle Style: | Lever Metal Lever |
| Warranty: | Limited Lifetime |
| Series: | Eva |
| Width (Inches): | 14" |
| Height (Inches): | 6" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Finish: | Oil Rubbed Bronze |
| Centers: | Widespread |
| Eschutcheon: | No |
| Faucet Centers: | 8" |
| Faucet Holes: | 3 |
| Handles Included: | Yes |
| Pop-Up Included: | Yes |
| Spout Height: | 4" |
| Spout Reach: | 14.13" |
| Theme: | Contemporary / Modern |
| Valve Type: | Ceramic Disc |