Shop Limited Time Deals
Main product image of Genta Lx Brushed Nickel 2 Handle Bathroom Faucet, Widespread, T6708BN
Magnifying glass
Hover image to zoom

Genta Lx Brushed Nickel 2 Handle Bathroom Faucet, Widespread, T6708BN

Brand:
Moen
SKU:
T6708BN
Rating:
(0)
Q&A:
(0)
Genta Lx Brushed Nickel 2 Handle Bathroom Faucet, Widespread, T6708BN
Magnifying glass
Hover image to zoom
T6708BN has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    Flow Rate:

    1.20 GPM

    Finish:

    Brushed Nickel

    Type:

    Manual

    Series:

    Genta LX

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm