Apply to be a TradeMaster!
Main product image of Dartmoor Chrome 2 Handle Bathroom Faucet, Widespread
Magnifying glass
Hover image to zoom

Dartmoor Chrome 2 Handle Bathroom Faucet, Widespread

Brand:
Moen
SKU:
T6805
Rating:
(0)
Q&A:
(0)
Dartmoor Chrome 2 Handle Bathroom Faucet, Widespread
Magnifying glass
Hover image to zoom
T6805 has been discontinued
Discontinued October 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome Plated

Description

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    Handle Style:

    Metal Lever

    Flow Rate:

    1.20 GPM

    Series:

    Dartmoor

    Finish:

    Chrome Plated

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm