Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Shower Only Trim (Chrome), TL182NH
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Shower Only Trim (Chrome), TL182NH

Brand:
Moen
SKU:
TL182NH
Rating:
(0)
Q&A:
(1)
Chateau Posi-Temp Shower Only Trim (Chrome), TL182NH
Magnifying glass
Hover image to zoom
TL182NH has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Product Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Series:

Chateau

Handle Style:

Metal Lever

Finish:

Chrome

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, does the handle come with the temperature limit stop/ black adaptor to fit onto the posi temp cartridge?

Asked by Super Dan 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! Yes, the Chateau TL182NH will include the temperature limit stop and black handle adapter kit.

Was this review helpful to you?