Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Shower Only Trim (Chrome), TL2368EP
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Shower Only Trim (Chrome), TL2368EP

Brand:
Moen
SKU:
TL2368EP
Rating:
(0)
Q&A:
(0)
Chateau Posi-Temp Shower Only Trim (Chrome), TL2368EP
Magnifying glass
Hover image to zoom
TL2368EP has been discontinued
Discontinued July 28, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.



Product Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance full spray
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Max Flow (GPM):

1.75

Series:

Chateau

Flow Rate:

1.75 GPM

Finish:

Chrome

Handle Style:

Metal Lever

Flow Rate (GPM):

1.75

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need