Apply to be a TradeMaster!
Main product image of Weymouth Two Handle High Arc Bathroom Faucet w/ Cross Handles (Brushed Gold), TS42114BG
Magnifying glass
Hover image to zoom

Weymouth Two Handle High Arc Bathroom Faucet w/ Cross Handles (Brushed Gold), TS42114BG

Brand:
Moen
SKU:
TS42114BG
Rating:
(0)
Q&A:
(0)
Weymouth Two Handle High Arc Bathroom Faucet w/ Cross Handles (Brushed Gold), TS42114BG
Magnifying glass
Hover image to zoom
$1,119.72 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Centerset
Product Highlight: Handle Style
Cross
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Size
1/2" Connection

Description

–
Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional bath. Coordinated lighting and accessories make an extravagant design statement.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Two-handle classic look of cross handles
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Flow Rate:

1.20 GPM

Installation Type:

Centerset

Handle Style:

Cross

Type:

Manual

Series:

Weymouth

Connection Type:

Threaded

Application:

Bathroom

Finish:

Brushed Gold

Handles Included:

Yes

Number of Handles:

2

Connection Size:

1/2"

Faucet Holes:

3

Pop-Up Included:

No

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy