Shop Limited Time Deals
Main product image of Weymouth Polished Nickel 2 Handle Bathroom Faucet, Cross Handles, Widespread, TS42114NL
Magnifying glass
Hover image to zoom

Weymouth Polished Nickel 2 Handle Bathroom Faucet, Cross Handles, Widespread, TS42114NL

Brand:
Moen
SKU:
TS42114NL
Rating:
(0)
Q&A:
(0)
Weymouth Polished Nickel 2 Handle Bathroom Faucet, Cross Handles, Widespread, TS42114NL
Magnifying glass
Hover image to zoom
TS42114NL has been discontinued
Discontinued May 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Handle Style
Cross
Product Highlight: Finish
Polished Nickel

Description

Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space

  • Two-handle Classic Look Of Cross Handles
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    Handle Style:

    Cross

    Finish:

    Polished Nickel

    Type:

    Manual

    Series:

    Weymouth

    Flow Rate:

    1.20 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm