| Approvals: | ADA / ICC A117.1 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 WaterSense |
|---|---|
| Number of Handles: | 2 |
| Connection Size: | 1/2" |
| Number of Holes: | 3 |
| Material: | Metal (Unspecified) |
| Connection Type: | Sweat |
| Max Deck Thickness: | 1.75" |
| Series: | 90 Degree |
| Application: | Multifamily Residential |
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Installation Type: | Wall Mount |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Type: | Manual |
| Drain Type: | No Drain |
| Valve Type: | Cartridge |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Product Type: | Bathroom Faucet |