Apply to be a TradeMaster!
Main product image of Gibson Two-handle Widespread Bathroom Sink Faucet (Brushed Nickel), TV6142BN
Magnifying glass
Hover image to zoom

Gibson Two-handle Widespread Bathroom Sink Faucet (Brushed Nickel), TV6142BN

Brand:
Moen
SKU:
TV6142BN
Rating:
(1)
Q&A:
(0)
Gibson Two-handle Widespread Bathroom Sink Faucet (Brushed Nickel), TV6142BN
Magnifying glass
Hover image to zoom
$339.07 each
In Stock
In Stock
Get 14 Tomorrow, Nov 5
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Finish
Brushed Nickel

Description

–
Features
  • brushed nickel finish brings the warm look of stainless to your bath
  • two-handle lever handle makes it easy to adjust the water
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • includes red and blue markings

Specs

–
Series:

Gibson

Country of Origin:

United States

Color:

Brushed Nickel

Product Type:

Bathroom Faucet

Type:

Manual

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product!

Looks great and we love it!
Kaitlin
New Jersey
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy