Apply to be a TradeMaster!
Main product image of Align Two Handle High Arc Bathroom Faucet (Brushed Gold), TV6193BG
Magnifying glass
Hover image to zoom

Align Two Handle High Arc Bathroom Faucet (Brushed Gold), TV6193BG

Brand:
Moen
SKU:
TV6193BG
Rating:
(0)
Q&A:
(0)
Align Two Handle High Arc Bathroom Faucet (Brushed Gold), TV6193BG
Magnifying glass
Hover image to zoom
$620.78 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Gold
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–

Align faucets and accessories bring a refreshed Modern look to your home. Use them in large master baths or small powder rooms. The simple lines and contemporary style are beautiful. A full line of coordinating products is available to complete the look of your bath. The clear laminar stream produces a beautiful water presentation.


Features:

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle lever handle offers effortless control
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • Every drop, certified safe:  Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water

Specs

–
Connection Size:

1/2"

Application:

Residential

Valve Type:

Cartridge

Series:

Align

Handle Style:

Lever

Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Drain Type:

Pop-Up

Max Deck Thickness:

1.25"

Number of Holes:

3

Installation Type:

Deck Mount

Finish:

Brushed Gold

Warranty:

Limited Lifetime

Number of Handles:

2

Faucet Configuration:

Widespread

Type:

Manual

Material:

Metal (Unspecified)

ADA:

Yes

Finish Family:

Brushed Gold / Brass

Connection Type:

IPS / NPT

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy