Apply to be a TradeMaster!
Main product image of Voss Two Handle High Arc Bathroom Faucet (Chrome), TV6905BG
Magnifying glass
Hover image to zoom

Voss Two Handle High Arc Bathroom Faucet (Chrome), TV6905BG

Brand:
Moen
SKU:
TV6905BG
Rating:
(0)
Q&A:
(0)
Voss Two Handle High Arc Bathroom Faucet (Chrome), TV6905BG
Magnifying glass
Hover image to zoom
$600.00 each
In Stock
In Stock
Get 4 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–

Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident Transitional style to the bath.


Features:

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle classic look of cross handles
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense_ criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • Every drop, certified safe:  Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water

Specs

–
Approvals:

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Material:

Metal (Unspecified)

Max Deck Thickness:

1.25"

Product Type:

Faucet

Number of Holes:

3

Handle Style:

Lever

Finish:

Brushed Gold

Series:

Voss

Connection Type:

IPS / NPT

Warranty:

Limited Lifetime

Type:

Manual

Installation Type:

Deck Mount

Connection Size:

1/2"

Drain Type:

Pop-Up

Number of Handles:

2

Flow Rate (GPM):

1.2

Handles Included:

Yes

ADA:

Yes

Application:

Bathroom

Valve Type:

Cartridge

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy