Apply to be a TradeMaster!
Main product image of Weymouth Chrome 2-Handle Widespread High Arc Bathroom Faucet, Cross Handle, TVS42114
Magnifying glass
Hover image to zoom

Weymouth Chrome 2-Handle Widespread High Arc Bathroom Faucet, Cross Handle, TVS42114

Brand:
Moen
SKU:
TVS42114
Rating:
(0)
Q&A:
(0)
Weymouth Chrome 2-Handle Widespread High Arc Bathroom Faucet, Cross Handle, TVS42114
Magnifying glass
Hover image to zoom
$912.34 each
In Stock
In Stock
Get 12 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Cross

Description

–

Product Description:

Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional bath. Coordinated lighting and accessories make an extravagant design statement.

Product Features:

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle classic look of cross handles
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Smooth twisted water flow
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Every drop, certified safe:  Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water

Specs

–
Finish:

Chrome

Type:

Manual

Series:

Weymouth

Handle Style:

Cross

Flow Rate:

1.20 GPM

Number of Holes:

3

ADA:

Yes

Product Type:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy