| Material: | Metal (Unspecified) |
|---|---|
| ADA: | Yes |
| Connection Type: | IPS / NPT |
| Handle Style: | Lever |
| Finish: | Spot Resist Brushed Nickel |
| Number of Handles: | 2 |
| Number of Holes: | 3 |
| Drain Type: | Pop-Up |
| Type: | Manual |
| Flow Rate (GPM): | 1.2 |
| Valve Type: | Cartridge |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 1.25" |
| Connection Size: | 1/2" |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free WaterSense |
| Installation Type: | Deck Mount |
| Series: | Oxby |
| Warranty: | Limited Lifetime |