Apply to be a TradeMaster!
Main product image of Zarina Chrome 1 Handle High Arc Bathroom Faucet, WSL84533
Magnifying glass
Hover image to zoom

Zarina Chrome 1 Handle High Arc Bathroom Faucet, WSL84533

Brand:
Moen
SKU:
WSL84533
Rating:
(0)
Q&A:
(0)
Zarina Chrome 1 Handle High Arc Bathroom Faucet, WSL84533
Magnifying glass
Hover image to zoom
$212.88 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
The Zarina centerset bathroom faucet installs on a deck in 1-hole or 3-hole applications with the included escutcheon. It has a single lever handle, 1.2 gpm maximum flow rate at 60 psi, and flexible supplies with 3/8 in. compression fittings.
  • 1.2 gpm maximum flow rate at 60 psi
  • Centerset design for 4 in. centers
  • Installs in 1-hole or 3-hole configurations
  • 1255 Duralast cartridge
  • Flexible supplies with 3/8 in. compression fittings
  • Metal pop-up waste assembly included
  • WaterSense certified
  • ADA compliant for lever handle

Specs

–
Number of Holes:

1

3

Series:

Zarina

Material:

Metal (Unspecified)

Approvals:

CEC

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Connection Size:

3/8"

Warranty:

Limited Lifetime

Max Deck Thickness:

2.5"

Flow Rate (GPM):

1.2

ADA:

Yes

Connection Type:

Compression

Number of Handles:

1

Finish:

Chrome

Product Type:

Bathroom Faucet

Valve Type:

Cartridge

Installation Type:

Deck Mount

Finish Family:

Chrome

Handle Style:

Lever

Drain Type:

Pop-Up

Application:

Residential

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy