Apply to be a TradeMaster!
Main product image of Unit Bearing Fan Motor (208-230V, 1550 RPM, 35-50W)
Magnifying glass
Hover image to zoom

Unit Bearing Fan Motor (208-230V, 1550 RPM, 35-50W)

SKU:
10036
Rating:
(0)
Q&A:
(0)
Unit Bearing Fan Motor (208-230V, 1550 RPM, 35-50W)
Magnifying glass
Hover image to zoom
$284.64 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.45 Amps
Product Highlight: Wattage
35-50 Watts

Description

–
Features:
  • Direct drop-in replacements
  • Ultimate commutated technology
  • Unit bearing construction
  • 100% performance tested
  • Includes Lyall plug
  • Rotation is determined by viewing opposite shaft end
  • Peak efficiencies in excess of 80% means lower operating temperatures and extended motor life
  • Constant 1550 RPM operating speed is identical on either 50 or 60 Hertz
  • Constant 1550 RPM regardless of fluctuations in voltage

Specifications:
  • Amps: 0.45
  • Rotation: CW
  • RPM: 1550
  • Hertz: 50/60
  • Shaft Dimension (In.): 1/4 Threaded
  • Watts: 35-50
  • Voltage: 208 - 230

Specs

–
Product Type:

Fan Motor

Voltage:

208/230V

Rotation:

CW

Amperage:

0.45

Hertz:

50/60

RPM:

1550

Wattage:

35-50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy