Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Morrill Motors
Solid State Commutated Motor (208-230V, 1550 RPM, 35-50W)
Brand:
Morrill Motors
SKU:
10042
Rating:
(2)
Q&A:
(0)
Hover image to zoom
10042 has been discontinued
Discontinued May 16, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
208/230V
1550 RPM
CCW
0.45 Amps
35-50 Watts
Description
–
Features:
Direct drop-in replacements
Ultimate commutated technology
Unit bearing construction
100% performance tested
Includes Lyall plug
Rotation is determined by viewing opposite shaft end
Peak efficiencies in excess of 80% means lower operating temperatures and extended motor life
Constant 1550 RPM operating speed is identical on either 50 or 60 Hertz
Constant 1550 RPM regardless of fluctuations in voltage
Specifications:
HP: 35-50 W
Voltage: 208-230/1
Amps: 0.45
RPM: 1550
Rotation Type: CCWOSE
Speeds: 1
Bearing: Unit
Enclosure: Totally Enclosed
Shaft Diameter (in): 1/4-20 Thd
Shaft Length (in): 3/8
Hide Description
Specs
–
Speeds:
1
Voltage:
208/230V
Amperage:
0.45
Rotation:
CCW
RPM:
1550
Enclosure Type:
Totally Enclosed
Wattage:
35-50
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Professional as needed.
Prices slightly higher than other outlets, but shipped clean, safe & sound as promised. This combination is worth volumes.
Gary's AC
Florida
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Replacement for OEM
Have used 2 since 7/2021 will continue to purchase... watch the pricing... OUCH !
Gary's AC
Florida
4 years ago
Was this review helpful to you?
0
0
Flag this review
×
Video