Apply to be a TradeMaster!
Main product image of Unit Bearing Fan Motor (115V, 1550 RPM, 5W)
Magnifying glass
Hover image to zoom

Unit Bearing Fan Motor (115V, 1550 RPM, 5W)

SKU:
10287
Rating:
(0)
Q&A:
(0)
Unit Bearing Fan Motor (115V, 1550 RPM, 5W)
Magnifying glass
Hover image to zoom
$94.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.34 Amps
Product Highlight: Wattage
5 Watts

Description

–
Features:
  • Rotation is determined by viewing the lead end
  • Totally enclosed
  • 60 Hertz
  • Made in USA

Specifications:
  • Voltage: 115
  • Amps: 0.34
  • RPM: 1550
  • Rotation Type: CW
  • Watts: 5

Specs

–
Voltage:

115V

Amperage:

0.34

Rotation:

CW

RPM:

1550

Wattage:

5

Enclosure Type:

Totally Enclosed

Shaft Diameter:

1/4"

Type:

Shaded Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy