Apply to be a TradeMaster!
Main product image of Arktic 59 3.3" Diameter Electronically Commutated Motor (115v)
Magnifying glass
Hover image to zoom

Arktic 59 3.3" Diameter Electronically Commutated Motor (115v)

SKU:
35100-MORRILL
Rating:
(0)
Q&A:
(0)
Arktic 59 3.3" Diameter Electronically Commutated Motor (115v)
Magnifying glass
Hover image to zoom
$345.17 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.3 Amps

Description

The Arktic 59 is designed primarily for use in the evaporator of commercial refrigeration walk-in coolers and freezers, but can be used in many air-moving applications demanding high efficiency and dependability with output ratings up to 74.6 watts.
  • RoHS compliant 3.3" diameter electronically commutated motor
  • Commercial refrigeration walk-in coolers and freezers, air-moving applications demanding high efficiency and dependability
  • Efficiencies up to three times higher than shaded pole motors and 40% higher than PSC
  • Ball bearing with low temperature grease
  • Standard thru-bolt configuration
  • All angle mount
  • Totally enclosed, air over
  • Rotation viewed opposite shaft end (OSE)
  • Water Slinger
  • Automatic overload
  • 50/60 Hertz
  • Single phase
  • Single speed
  • Replaces: Bohn 5008S

Specs

Product Type:

Motor

Voltage:

115V

Rotation:

CW

Amperage:

1.3

RPM:

1550

Bearings:

Ball

Speeds:

1

Phase:

1

Hertz:

50/60

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy