Apply to be a TradeMaster!
Main product image of Arktic 59 Motor, CW, 1/15 HP, 1550 RPM (208-230V)
Magnifying glass
Hover image to zoom

Arktic 59 Motor, CW, 1/15 HP, 1550 RPM (208-230V)

SKU:
35203
Rating:
(0)
Q&A:
(0)
Arktic 59 Motor, CW, 1/15 HP, 1550 RPM (208-230V)
Magnifying glass
Hover image to zoom
$293.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/15 HP
Product Highlight: Amperage
0.8 Amps

Description

–
  • Commercial refrigeration walk-in coolers and freezers, air-moving applications demanding high efficiency and dependability
  • Efficiencies up to three times higher than shaded pole motors and 40% higher than PSC
  • Ball bearing with low temperature grease
  • Standard thru-bolt configuration
  • All angle mount
  • Totally enclosed, air over
  • Rotation viewed opposite shaft end (OSE)
  • Water Slinger
  • Automatic overload
  • 50/60 Hertz
  • Single phase
  • Single speed
  • Specs

    –
    Horse Power:

    1/15

    Voltage:

    208/230V

    Phase:

    1

    Rotation:

    CW

    Bearings:

    Ball

    Enclosure Type:

    Totally Enclosed

    Speeds:

    1

    Amperage:

    0.8

    RPM:

    1550

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy