Apply to be a TradeMaster!
Main product image of Arktic 59 Energy Efficient Motor for Walk-In Evaporator Applications (208-230v)
Magnifying glass
Hover image to zoom

Arktic 59 Energy Efficient Motor for Walk-In Evaporator Applications (208-230v)

SKU:
5201A
Rating:
(0)
Q&A:
(0)
Arktic 59 Energy Efficient Motor for Walk-In Evaporator Applications (208-230v)
Magnifying glass
Hover image to zoom
5201A has been discontinued
Discontinued October 7, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWOSE
Product Highlight: Mount
Extended Shaft
Product Highlight: Amperage
0.63 Amps

Description

–
The Arktic 59 is designed primarily for use in the evaporator of commercial refrigeration walk-in coolers and freezers, but can be used in many air-moving applications demanding high efficiency and dependability with output ratings up to 74.6 watts.
  • RoHS compliant 3.3" diameter electronically commutated motor
  • 5/16" shaft diameter and shaft water slinger
  • 24" cord set attached to motor
  • Horizontal - vertical down orientation desired
  • Totally enclosed, Non-vented (air-over ECM required)

Specs

–
Product Type:

Motor

Type:

ECM

Voltage:

208/230V

Amperage:

0.63

Rotation:

CCWOSE

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Mount:

Extended Shaft

RPM:

1550

Bearings:

Ball

Speeds:

1

Phase:

1

Hertz:

50/60

Duty:

Continuous Air Over

Insulation Class:

B

Poles:

4

Motor Orientation:

Horizontal Or Shaft Down

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm