Apply to be a TradeMaster!
Main product image of Kryo SSC Unit Bearing ECM Motor
Magnifying glass
Hover image to zoom

Kryo SSC Unit Bearing ECM Motor

SKU:
5R999
Rating:
(0)
Q&A:
(0)
Kryo SSC Unit Bearing ECM Motor
Magnifying glass
Hover image to zoom
$147.07 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Amperage
0.6 Amps

Description

–
  • The next generation of ECM unit bearing motor with multi-watt range capability.
  • Multi-watt range capability
  • IP65 certified for applications using pressurized water wash-down
  • ATEX cerfitied for applications where flammable refrigerants are used
  • Approved for commercial use
  • Universal 5-hole mount
  • Straight, 2-pin Lyall plug
  • Made in the USA
  • Replaces Mars 05620, Nidec EC5411

Specs

–
Type:

ECM

Product Type:

Motor

Voltage:

115V

Rotation:

CWOSE

Amperage:

0.6

RPM:

1550

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Bearings:

Unit Bearing

Ball

Speeds:

1

Phase:

1

Hertz:

60

Duty:

Continuous Air Over

Insulation Class:

B

Poles:

4

Motor Orientation:

Any

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy