Apply to be a TradeMaster!
Main product image of DIY 3rd Gen 34,500 BTU, R-410A, 16 SEER Smart Ductless, Outdoor Unit w/ 25 ft. Line Set (230V)
Magnifying glass
Hover image to zoom

DIY 3rd Gen 34,500 BTU, R-410A, 16 SEER Smart Ductless, Outdoor Unit w/ 25 ft. Line Set (230V)

Brand:
MRCOOL
SKU:
DIY-36-C-HP-230B
Rating:
(0)
Q&A:
(0)
DIY 3rd Gen 34,500 BTU, R-410A, 16 SEER Smart Ductless, Outdoor Unit w/ 25 ft. Line Set (230V)
Magnifying glass
Hover image to zoom
DIY-36-C-HP-230B has been discontinued
Discontinued April 14, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
DIY 5th Gen 36,000 BTU, R-454B, 18 SEER2 Energy Star Ductless, Outdoor Unit w/ 25 ft. DIYPro Cable (230V)
Brand:
MRCOOL
SKU:DIY-36-HP-C-230D25-O
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
34500 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: SEER
16 Rating
Product Highlight: Amperage
30 Amps
Product Highlight: Energy Star Rated
No

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Outdoor Unit ONLY. For Bundle package please see DIY-36-HP-115B.

Do you want a powerful and efficient heating and cooling system that you can install yourself? Then the ideal product for you is the 3rd gen MRCOOL DIY ductless mini-split heat pump with enhanced Wi-Fi. Designed to make non-professional installation simple and easy, the 3rd gen MRCOOL DIY 36,000 BTU can be installed virtually anywhere without special tools or training. It features eco-safe refrigerant, 16 SEER performance, smart controls, great features, and the strongest DIY-warranty in the business. When it comes to doing it yourself, the MRCOOL is your best option. Not sure if you can do it? Please watch our simple install video. This product is shipped in two boxes.

Features:
  • Energy Efficient– 16 SEER, 8.90 HSPF
  • Easy DIY installation: pre-charged R-410A 25ft quick connect line doesn't require special tools, equipment, or training
  • New SmartHVAC app: wifi control - compatible with Amazon Alexa and Google assistant - you can control your DIY anywhere with your Apple or android smart device and an Internet connection
  • Designed to heat and cool a single 1500 Sq Ft room
  • Variable-speed DC inverter compressor technology cuts operating costs
  • Low ambient cooling: cooling down to 5°F - this feature makes the MRCOOL DIY the ideal system for computer server rooms, greenhouses, and any other application that requires cooling all year
  • Gold fin condenser: corrosion resistant - live on the coast? don’t worry, our condenser is built to resist long term corrosion
  • 7-year compressor warranty and 5-year parts warranty
  • Follow me feature: by pressing the 'follow me' button and keeping the remote close to you, you tell the air conditioner to set the temperature from wherever the remote happens to be, this counteracts the tendency for the air conditioner to stop cooling or heating because the air around the unit has reached its set temperature
  • Dehumidifying operation:In DRY mode, the system will reduce the humidity of the air in the room for increased comfort.The air conditioner will automatically cycle between cooling and fan only modes to dehumidify the air.The temperature can be set within a range of 62F - 86F in 1 F increments.
  • LOUVER POSITION MEMORY: Remembers So You Don’t Have To - Horizontal louver will automatically move to the same position as you set last time the unit was turned on.
  • Auto mode feature: In the Auto mode,the mini split can logically choose the mode of Cooling,and Heating by sensing the difference between the actual ambient room temperature and the setting temperature on the remote control.
  • SLEEP mode on remote:Sleep mode will automatically adjust the temperature to maximize comfort during night time sleep. When in COOL mode, the unit will increase the temperature by 2°F after 1 hour, and will increase an additional 2°F after another hour. When in HEAT mode, the unit will decrease the temperature by 2°F after 1 hour, and will decrease an additional 2°F after another hour.After 7 hours operating in SLEEP mode, the system will switch off automatically.

Specs

–
Amperage:

30

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

34500

Heating Capacity (BTU):

36000

SEER:

16

EER:

8.2

HSPF:

8.9

Energy Star Rated:

No

Voltage:

230V

Gas Connection:

5/8"

Liquid Line:

3/8"

Modes:

Heating

Cooling

Features:

Wifi

Amazon Alexa Enabled

Google Assistant Enabled

Speeds:

4

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Coverage (Sq Ft.):

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.