Apply to be a TradeMaster!
Main product image of DIY 4th Gen Multi-Zone 18,000 BTU, R-410A, 21 Seer Up to 2-Zone Heat Pump Condenser, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY 4th Gen Multi-Zone 18,000 BTU, R-410A, 21 Seer Up to 2-Zone Heat Pump Condenser, Outdoor Unit (230V)

Brand:
MRCOOL
SKU:
DIY-MULTI2-18HP230C
Rating:
(0)
Q&A:
(0)
DIY 4th Gen Multi-Zone 18,000 BTU, R-410A, 21 Seer Up to 2-Zone Heat Pump Condenser, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom
DIY-MULTI2-18HP230C has been discontinued
Discontinued April 29, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
DIY 5th Gen Multi-Zone 18,000 BTU, R-454B, 23.9 Seer Up to 3-Zone Heat Pump Condenser Outdoor Unit (230V)
Brand:
MRCOOL
SKU:DIYMULTI3-18HP230D-O
(0)
Out of Stock
Out of Stock
Get it Thu, Jun 25 - Mon, Jul 6
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: SEER
21 Rating
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
230V
Product Highlight: Number of Zones
2

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: This is an outdoor unit only. A compatible indoor unit is required for this unit to function. The list of compatible indoor units can be found in the "Manuals" section at the top of this page

The MRCOOL DIY Multi-Zone Series ductless mini-split is the only whole-home mini-split solution that you can install yourself. Simple, easy air comfort in up to four zones.

Features:
  • Easy DIY Installation
  • Pre-charged DIY Quick Connect Line Set
  • Simple to Use
  • Multi-room Comfort
  • Energy Efficient DC Inverter
  • 100% Sealed System
  • Gold Fin Condenser
  • Eco Safe R-410A Refrigerant
  • Smartphone App Controls
  • Lifetime Technical Support
  • Follow Me Feature
  • Low Ambient Cooling
  • 7 Year Compressor Warranty/5 Year Parts

Note: Please click here for warranty registration.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

SEER:

21

Energy Star Rated:

No

Voltage:

230V

Number of Zones:

2

Modes:

Heating

Cooling

Features:

Wifi

Amazon Alexa Enabled

Google Assistant Enabled

Speeds:

4

Refrigerant Type:

R-410A

Warranty:

Limited Lifetime (Compressor)

7 Year (Compressor)/5 Year (Parts)

Used With:

Android

IOS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need