Apply to be a TradeMaster!
Main product image of 1/4" LL x 1/2" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 9K, 12K, & 18K (35 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 1/2" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 9K, 12K, & 18K (35 Ft.)

Brand:
MRCOOL
SKU:
DIY35-1412C
Rating:
(0)
Q&A:
(0)
1/4" LL x 1/2" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 9K, 12K, & 18K (35 Ft.)
Magnifying glass
Hover image to zoom
DIY35-1412C has been discontinued
Discontinued August 12, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
1/4" LL x 1/2" SL, R-454B, DIY Quick-Connect Line Set for 18K (25 Ft.)
Brand:
MRCOOL
SKU:DIY25-1412-O
(1)
Order by 6PM, receive 23 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Length (Feet)
35' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-410A

Description

–

The MRCOOL DIY® Quick Connect® Line Set is intended ONLY for use with the MRCOOL® DIY® Single or Multi-Zone Units.


The patented MRCOOL DIY Quick Connect Line Set is 100% accurately pre-charged with R-410A refrigerant. This makes installation quick and easy with no vacuum required. The MRCOOL DIY Quick Connect Line Set is intended for use with the MRCOOL DIY Single or Multi-Zone Units.


Features

  • Kink Resistant
  • Simple to Use Screw-on Quick Connect Valves
  • Leak Proof
  • No Vacuum Needed
  • Comes with 35' of DIY Pro Cable

Specs

–
Refrigerant Type:

R-410A

Length (Feet):

35'

Application:

Cooling

Liquid Line:

1/4"

Suction Line:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm