The Day Savers – A National Tradesmen Day Contest
Main product image of 1" White Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom

1" White Potable PEX Tubing (100 ft Coil)

Brand:
Mr. PEX
SKU:
1650010
Rating:
(0)
Q&A:
(0)
1" White Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom
$186.48 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Color
White
Length (Feet)
100'
Size
1"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
PEX-a
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1"
Product Highlight: Color
White
Product Highlight: Shape
Coil
Product Highlight: Material
PEX

Description

MrPEX® POTABLE PEX-a tubing is Cross-Linked Polyethylene (PEX-a) manufactured in accordance with ASTM F 876. Tubing is listed to ASTM F 876/F877/F2023, ASTM E84 (CSA B137.5), cNSFus-pw, NSF/ANSI-61, NSF/ANSI-14, Annex G, NSF U.P.Code PEX 5006, ICC-PMG, ANSI/AWWA 904. MrPEX® POTABLE PEX-a tubing is rated by the Hydrostatic Stress Board of PPI (Plastics Pipe Institute) at: 160 psi at 73.4°F; 100 psi at 180°F. MrPEX® POTABLE PEX-a tubing may be used with fittings that are compliant with ASTM F1807/F1960/F2080/F2098/F2159 standards.

MrPEX® POTABLE PEX-a tubing is offered in coils and straight lengths of RED, WHITE and BLUE colors to help identify hot and cold water supply.

Specs

Length (Feet):

100'

Size:

1"

Color:

White

Shape:

Coil

Grade:

PEX-a

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Standards Met:

ASTM E84

ASTM F2023

ANSI-14

ANSI 61

ASTM F876

ASTM F877

Warranty:

30 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy